Zoro Homepage

4" Socket Weld SS Flange

  • Mfr # 4381000680

  • Zoro # G2378677


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381000680
Zoro #
G2378677
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Outside Dia.
9"
Pipe Size (Fittings)
4"
Pipe Size
4"
Nominal Pipe Size
4 in
Bolt Circle Diameter
8 1/2 in
Bolt Hole Diameter
3/4 in
Flange Thickness
15/16 in
Flange Outside Diameter
9 in
Overall Length
1 5/16 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Socket Weld Flange
Fittings Sub-Category
Flanges
Number of Holes
8
Specific Pipe Fitting Shape
Socket Weld Flange
Pipe Fitting Connection Type
Socket Weld
Max. Pressure
275 psi
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASTM-SA182, ANSI B16.5
Class
Class 150
Connection Surface
Raised Face
Maximum Operating Pressure
275 psi
Number of Bolt Holes
8
Material Grade
304/304L

Description

Schedule 40 Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Socket Weld, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, 1 5/16 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 8, 8 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.