Zoro Homepage

4" Welded SS Blind Flange

  • Mfr # 4381003470

  • Zoro # G0999232


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Bolted
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381003470
Zoro #
G0999232
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size
4"
Outside Dia.
10"
Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Flange Outside Diameter
10 in
Bolt Circle Diameter
7 7/8 in
Flange Thickness
1 1/4 in
Overall Length
1 1/4 in
Bolt Hole Diameter
7/8 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Bolted
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Blind Flange
Pipe Fitting Connection Type
Bolted
Max. Pressure
720 psi
Pipe Fitting Schedule/Class
Class 300
Max. Steam Pressure
300 psi
Number of Holes
8
Specific Pipe Fitting Shape
Blind Flange
Fittings Sub-Category
Flanges
Standards
ASTM-SA182, ANSI B16.5
Material Grade
304/304L
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Class
Class 300
Number of Bolt Holes
8
Type
Forged

Description

Blind Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Blind, 10 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 1 1/4 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.