Zoro Homepage

4" x 2-1/2" Clamp T316L SS Concentric Reducer

  • Mfr # EG31CC6L4.0X2.5

  • Zoro # G4052203


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Concentric Reducer
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
4 in x 2 1/2 in
Overall Length
7 1/8 in
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG31CC6L4.0X2.5
Zoro #
G4052203
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in x 2 1/2 in
Overall Length
7 1/8 in
Wall Thickness
0.083 in x 0.065 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.083 in, Overall Length 7 1/8 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.