Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 2-1/2" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307000300

  • Zoro # G3355256


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000300
Zoro #
G3355256
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
4" x 2-1/2"
Pipe Size
4" x 2-1/2"
Outside Dia.
4-37/64"
Pipe Size (Fittings)
4" x 2-1/2"
Hex Size
3 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Steam Pressure
1965 psi@350 Degrees F
Fittings Sub-Category
Bushings
Fitting Side B Type
NPT
Color
Silver
Material Grade
304
Fitting Side A Type
NPT
Maximum Operating Pressure
Refer to Specification
Fitting Side B Gender
Female
Class
Class 3000
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
For Pipe Schedule
160

Description

Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 4 in, Male, NPT, 2 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.