Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 2" Butt Weld T304 SS Eccentric Reducer

  • Mfr # V32W4.0X2.0

  • Zoro # G4199352


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Eccentric Reducer
Surface Finish
Unpolished
Tube Size
4 in x 2 in
Overall Length
8 in
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V32W4.0X2.0
Zoro #
G4199352
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in x 2 in
Overall Length
8 in
Wall Thickness
0.083 in x 0.065 in
Fitting Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Eccentric Reducer
Surface Finish
Unpolished
Basic Pipe Fitting Shape
Coupling
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Eccentric Reducer
Pipe Fitting Connection Type
Butt Weld
Fitting Side A Connection Type
Butt Weld
Standards
ASME, FISA, FPSA, ISPE, WCMA
Exterior Finish
Unpolished
Material Grade
304
Application
Industrial
Fitting Material
Stainless Steel
Fitting Shape
Eccentric Reducer
Fitting Side B Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Series
V32W
Interior Finish
Unpolished
Fitting Side 2 Connection Type
Butt Weld
Connector Type
Reducer

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.083 in, Overall Length 8 in, Specific Fitting Shape Eccentric Reducer, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.