Zoro Homepage

4" x 3" Butt Weld T304 SS Concentric Reducer

  • Mfr # V31W4.0X3.0

  • Zoro # G4000543


product price: $27.99
/ea

Key Features

Specific Fitting Shape
Concentric Reducer
Surface Finish
Unpolished
Overall Length
4 in
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V31W4.0X3.0
Zoro #
G4000543
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in x 3 in
Overall Length
4 in
Wall Thickness
0.083 in x 0.065 in
Fitting Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
3 in

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.083 in, Overall Length 4 in, Specific Fitting Shape Concentric Reducer, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.