Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 8 ft. Non-Threaded PVC Pipe Sch 40

  • Mfr # 4312

  • Zoro # G0700287


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
8 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4312
Zoro #
G0700287
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
8 ft
Pipe Size (Nominal)
4"
Pipe Size (Fittings)
4"
Wall Thickness
0.237 in
Overall Length
8 ft
Nominal Pipe Size
4 in
Inside Diameter
4 in
Outside Diameter
4 1/2 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
PVC
Color
Clear
Item
Pipe
Standards
ASTM D1784, FDA Regulation 175.300, FDA Regulation 178.2650, FDA Regulation 178.3790
Basic Pipe Fitting Material
Plastic
Material (Pipe)
PVC
Max. Temp.
140 Degrees F
Max. Pressure
110 psi
Side B Connection Type
Unthreaded
Fitting Compatibility
Schedule 40
Maximum Steam Pressure
110 psi @ 140 Degrees F
Application
Air, Mineral Oil, Water
Thread Configuration
Unthreaded
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
110 psi
Material
PVC
Side A Connection Type
Unthreaded
Material Trade Name
Excelon
Schedule
Schedule 40

Description

Pipe, Application Air, Oils, Non-Potable Water, Color Transparent, Fitting Compatibility Schedule 40, Inside Diameter 4 in, Material PVC, Material Trade Name Excelon, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 140 Degrees F, Maximum Steam Pressure 110 psi @ 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 8 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.