40 in x 30 in x 30 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VJ63
Zoro # G6462103
product price: $24.79
/eaSold in multiples of 10 for $247.90
Item requires special delivery charges. A $19.00 per item surcharge will be applied.
Key Features
Inside Length
40 in
Inside Height
30 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VJ63
Zoro #
G6462103
UPC #
848109006925
Country of Origin
United States
Dimensions
Inside Length
40 in
Inside Width
30 in
Inside Height
30 in
Outside Height
30 5/8 in
Outside Length
40 3/8 in
Wall Thickness
5/32 in
Outside Width
30 3/8 in
Inside LxWxH
40x30x30
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 40 in, Inside Width 30 in, Inside Height 30 in, 40x30x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 40 in, Outside Width 30 in, Outside Height 30 in, 40 3/8x30 3/8x30 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.