40 in x 30 in x 30 in Shipping Box, Kraft, Corrugate, Triple Wall, 90 ECT
Mfr # 55VJ64
Zoro # G6456196
product price: $28.89
/ea
Sold in multiples of 5 for $144.45
Key Features
Inside Width
30 in
Inside Height
30 in
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VJ64
Zoro #
G6456196
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
40 in
Inside Width
30 in
Inside Height
30 in
Outside Height
30 in
Outside Width
31 in
Wall Thickness
1/2 in
Outside Length
41 in
Inside LxWxH
40x30x30
Details
Item
Shipping Box
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
Material
Corrugate
Color
Kraft
Board Test
90 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
HSC
Fluting Profile
CAA Flute
Moving Box Type
XL Office, Kitchen
Description
Shipping Box, Box Style Bulk Cargo, XL Office, Kitchen, Wall Type Triple Wall, Inside Length 40 in, Inside Width 30 in, Inside Height 30 in, 40x30x30 in Inside LxWxH, 90 ECT, HSC, Outside Length 41 in, Outside Width 31 in, Outside Height 30 in, 41x31x30 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C-A-A Flute, Maximum Load Capacity 280 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.