PrintedMovingBoxes, Kraft, 24Hx24Lx18Win
- Mfr # 241824MB
- Zoro # G822631694
product price:Â
$
6.15
/ea
Key Features
Wall Type
Single Wall
Outside Height
24 in
Inside Length
24 in
Wall Thickness
3/16 in
Outside Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241824MB
- Zoro #
- G822631694
- UPC #
- 848109089652
- Country of Origin
- United States
Dimensions
- Outside Height
- 24 in
- Inside Length
- 24 in
- Wall Thickness
- 3/16 in
- Outside Width
- 18 in
- Inside Height
- 24 in
- Outside Length
- 24 in
- Inside Width
- 18 in
Details
- Wall Type
- Single Wall
- Post-Consumer Recyclability
- 100 %
- Print Color
- Black
- Maximum Load Capacity
- 65 lb
- Closure Style
- RSC
- Board Test
- 32 ECT
- Box Color
- Kraft
- Material
- Corrugated Cardboard
- Item
- Printed Moving Boxes
- Loading Style
- Top Loading
- Shell Material
- Corrugated Cardboard
Description
Printed Moving Boxes, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 24 in, 32 ECT, Outside Length 24 in, Outside Width 18 in, Outside Height 24 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.