Shop ZORO SELECT
See all product information
Create Account
410, #10-16 Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L, 5000 PK
Mfr # 1006HW410
Zoro # G4682323
product price:Â
$
475.99
/pk of 5000, $0.10/ea
Free Shipping & Returns
Key Features
External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1006HW410
- Zoro #
- G4682323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-16
- Fastener Length
- 3/8 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 410
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Description
Washer Assrts,10-16x3/8,8HD UN,Package Quantity 5000