.438X1.75X.108 Extra Heavy Fender Washers Zinc, 1 BOX OF 25 POUNDS
- Mfr # 3728WFXVL
- Zoro # G422725540
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
3/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3728WFXVL
- Zoro #
- G422725540
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 1-3/4 in
- Minimum Thickness
- 0.108 in
- Maximum Thickness
- 0.132 in
- Inside Diameter
- 0.438 in
Details
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- =+/-0.012
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.