Zoro Homepage

45 Deg Street Elbow, 1-1/2 In HubxSpigot

  • Mfr # 1WJA5

  • Zoro # G0433465


product price: $2.29
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Specific Fitting Shape
45 Degree Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJA5
Zoro #
G0433465
UPC #
012871028908
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 15/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
2 3/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Specific Fitting Shape
45 Degree Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
45 Degree Street Elbow
Temp. Range
-40 Degrees to 180 Degrees F
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Includes Shield
No
Includes Plug
No
Fitting Side B Type
Socket
Application
DWV
For Pipe Schedule
40
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Low Lead Compliance Level
Not Compliant
Color
Black
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Spigot, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 2 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.