Zoro Homepage

45 Deg Street Elbow, 4 In Hub x Spigot

  • Mfr # 1WJA8

  • Zoro # G1655455


product price: $12.39
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Specific Fitting Shape
45 Degree Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJA8
Zoro #
G1655455
UPC #
012871028939
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
6 1/8 in
For Pipe Outside Diameter
4 1/2 in
Fitting Side A Outside Diameter
5 in
Fitting Side B Outside Diameter
5 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Description

45 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 5 in, 4 in, Female, Socket, 5 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 1/2 in, 6 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.