Zoro Homepage

45 Deg Wye, 3 In x 1-1/2 In Hub

  • Mfr # 1WHW5

  • Zoro # G1422504


product price: $15.99
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
45 Degrees Bend Reducing Wye
Specific Fitting Shape
45 Degree Bend Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHW5
Zoro #
G1422504
UPC #
012871028373
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 3" x 1-1/2"
Pipe Size (Fittings)
3" x 3" x 1-1/2"
Overall Length
3 1/2 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side C Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in, 3 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
3 15/16 in

Description

Tee Wye, Pipe Size 3 x 3 x 1 1/2 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.