Zoro Homepage

45 Degree Elbow 45 Degree Elbow, 1/2" Pipe, FNPT, Malleable Iron

  • Mfr # 4316000604

  • Zoro # G1551580


product price: $19.45
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316000604
Zoro #
G1551580
UPC #
092201229328
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Item
45 Degree Elbow
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Specific Pipe Fitting Shape
45 Degree Elbow
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
FNPT
Inlet (In.)
1/2 (F)NPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Compliance
cULus
Fitting Schedule/Class
Class 300

Description

Elbow,45 deg,1/2",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.