45 Degree Elbow Low Lead Brass Elbow, 45 Degrees, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 706107-02

  • Zoro # G6162073


product price:  $10.95
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706107-02
Zoro #
G6162073
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Overall Length
7/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8 in -27
Fitting Side B Outside Diameter
3/8 in
Fitting Thread Size B
1/8 in -27

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Standards
NSF 61 ANNEX G
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Material Grade
CA2745
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
27
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Max. Steam Pressure
250 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
27

Description

45 Degrees Extruded Elbow, Brass, CA2745, 1/8 in, Female, NPT, 1 1/16 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.