45 Degrees Bend 45 Degrees Bend, Iron, Class 20
Mfr # ZFBSVF08B150
Zoro # G713115678
product price: $4,122.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Bend
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFBSVF08B150
Zoro #
G713115678
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side B Nominal Pipe Size
15 in
Fitting Side A Nominal Pipe Size
15 in
Details
Specific Fitting Shape
45 Degrees Bend
Pipe Fitting Material
Iron
Class
Class 20
Item
45 Degrees Bend
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side A Type
Spigot
Color
Green
Fitting Side A Gender
Male
Maximum Operating Pressure
5 psi
Fitting Side B Type
Hub
Fitting Side B Gender
Female
Description
Degrees Bend, Iron, Epoxy Coated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.