Zoro Homepage

45 Degrees Double Combination Wye Double Combination Wye and 1/8 Bend, 2" Pipe, Female Socket

  • Mfr # ZFB221802

  • Zoro # G800722147


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Double Combination Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB221802
Zoro #
G800722147
UPC #
810074086196
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in
Overall Length
11 1/2 in
Fitting Side D Outside Diameter
2 3/8 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side C Outside Diameter
2 3/8 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Bend Nominal Dimensions
6 1/8 x 6 1/8 x 2 x 4 5/8

Description

45 Degrees Double Combination Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.