Shop ZORO SELECT

45 Degrees Elbow Adapter Brass Brass Class 1000 Pipe Fittings, 3/8 in Female NPTF X 3/8 in Male

  • Mfr # ZUSA-PF-9107
  • Zoro # G200424542

product price: 
$
15.15
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9107
Zoro #
G200424542
UPC #
193005129262
Country of Origin
China

Dimensions

Overall Length
1 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-18
Fitting Thread Size B
3/8"-18
Wire Rope Length
1 in
Length
1 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
1,000 psi
Finish/Coating
Zinc-Plated
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
18
Class
Class 1000
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Material Grade
C38500
Side B Thread Type
NPT
Side A Thread Type
NPT
For Pipe Schedule
Schedule 80

Description

45 Degrees Elbow, Brass, Zinc-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.