Zoro Homepage

45 Degrees Elbow Galvanized Malleable Iron Pipe Fitting, 1" Pipe, Female BSPT, Malleable Iron

  • Mfr # 793FN7

  • Zoro # G004415753


product price: $11.69
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FN7
Zoro #
G004415753
UPC #
193005235215
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Overall Length
2 7/16 in
Fitting Thread Size B
1 in -11
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Thread Size A
1 in -11
Fitting Side A Nominal Pipe Size
1 in
Bend Nominal Dimensions
1 2/3 x 2 1/2
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Galvanized Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Fitting Side A Type
BSPT
Color
Silver
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Includes Seal
No
Application
Air, Natural Gas, Oil, Steam, Water
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11
Max. Steam Pressure
360 psi
For Pipe Schedule
40
Low Lead Certified Standard
N/A - Compliant
Finish/Coating
Galvanized
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPT

Description

45 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.