45 Degrees Elbow Red Brass 45 Degrees Elbow, 3/4 in Female NPT X 3/4 in Female NPT

  • Mfr # 1VEU9

  • Zoro # G3260257


product price:  $15.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VEU9
Zoro #
G3260257
UPC #
190735932650
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
45 Degrees Elbow
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
125 psi
Basic Fitting Shape
Elbow
Standards
ASME B16.15, ASTM B584
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Class
125

Description

45 Degrees Elbow, Brass, Class 125, 3/4 in, Female, Threaded, 3/4 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.