45 Degrees Street Elbow Brass 45 Degrees Street Elbow, 3/8 in Male NPT X 3/8 in Female NPT
- Mfr # 22UL12
- Zoro # G8551961
product price:Â
$
7.49
/ea
Key Features
Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Tube Size
3/8"
Fitting Connection Type
MNPT x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22UL12
- Zoro #
- G8551961
- UPC #
- 190735936474
- Country of Origin
- Multiple
Dimensions
- Pipe Size - Pipe Fitting
- 3/8"
- Tube Size
- 3/8"
- Outside Dia.
- 3/8"
- Pipe Size (Fittings)
- 3/8"
- Pipe Size
- 3/8"
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Description
45 Degrees Elbow, Brass, 3/8 in, Male, Threaded, 3/8 in, Female, Threaded, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.