45 Degrees Street Elbow Brass Brass Class 125 Pipe Fittings, 1 in Female NPT X 1 in Male NPT

  • Mfr # ZUSA-PF-10687
  • Zoro # G500424952
product price: 
$
63.89
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-10687
Zoro #
G500424952
UPC #
193005117337
Country of Origin
Thailand
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Class
Class 125
Fitting Side B Gender
Male
Maximum Operating Pressure
200 psi
Includes Seal
No
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
12
Fitting Side A Pipe Threading
12
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Finish/Coating
None
Material Grade
C89833
Side A Thread Type
NPT
Wire Color
Gold

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Overall Length
2 7/32 in
Fitting Thread Size A
1"-11.5
Wire Rope Length
2 7/32 in
Length
2 7/32 in

Description

45 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 12, 1 In.-11.5, 1 in, Male, Threaded, 12, 1 In.-11.5, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews