Shop ZORO SELECT
See all product information
Create Account
45 Elbow, Carbon Steel, 1 5/8 in, M JIC
- Mfr # 5RLL9
- Zoro # G6643576
product price:Â
$
18.59
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degrees Elbow
Pipe Size
1-5/8-12
Fitting Connection Type
JIC
Max. Pressure
6000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5RLL9
- Zoro #
- G6643576
- UPC #
- -
- Country of Origin
- Unknown
- Item
- 45 Degrees Elbow
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Connection Type
- JIC
- Max. Pressure
- 6000 psi
- Standards
- ASA, ASME, MS, SAE
- Temp. Range
- -65 Degrees to 400 Degrees F
- Specific Pipe Fitting Shape
- 45 Degrees Elbow
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Finish/Coating
- Zinc Plated
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 12
- Fitting Side A Pipe Threading
- 12
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 1-5/8-12
- Pipe Size (Fittings)
- 1-5/8"-12
- Pipe Size - Pipe Fitting
- 1-5/8"-12
- Fitting Thread Size A
- 1 5/8 in -12
- Fitting Thread Size B
- 1 5/8 in -12
- Thread Size
- 1-5/8-12
- Fitting Side A Nominal Pipe Size
- 1 5/8 in
- Fitting Side B Nominal Pipe Size
- 1 5/8 in
Description
45 Degrees Elbow, Carbon Steel, Zinc Plated, 1 5/8 in, Male, JIC, 12, 1 5/8 in -12, 1 5/8 in, Male, JIC, 12, 1 5/8 in -12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.