45 Long Radius Elbow, 304 SS, 3 1/2 x 5
Mfr # 4381017480
Zoro # G000441589
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381017480
Zoro #
G000441589
UPC #
-
Country of Origin
China
Dimensions
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 1/2 in
Fitting Side B Nominal Pipe Size
5 in
Details
Specific Fitting Shape
45 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Item
Elbow
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
Material Grade
304
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
For Pipe Schedule
40
Description
45 Degrees Long Radius Elbow, Stainless Steel, 304, For Pipe Schedule 40, 3 1/2 in, Butt Weld, 3 1/2 in, 5 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.