Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45Elbow, SS, Clamp21/2"

  • Mfr # EG2K2.5

  • Zoro # G4049315


product price: $57.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Tube Fitting Material
T304 Stainless Steel
Wall Thickness
0.065 in
Pipe Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG2K2.5
Zoro #
G4049315
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 1/2 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Tube Fitting Material
T304 Stainless Steel
Pipe Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
45 Degrees Elbow
Exterior Finish
32 RA
Fitting Side B Connection Type
Clamp
Application
Animal Food, Dairy, Personal Care
Interior Finish
32 RA
Fitting Shape
45 Degrees Elbow
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Clamp
Material Grade
304
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.