Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" W Poly Coated Kraft Paper

  • Mfr # 5PGL3

  • Zoro # G0847296


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
50 lb
Length
600 ft.
Width
48"
Color
Kraft
Roll Weight
48 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGL3
Zoro #
G0847296
UPC #
-
Country of Origin
United States

Dimensions

Length
600 ft.
Width
48"
Roll Width
48 in
Roll Length
600 ft

Details

Item
Kraft Paper
Basis Weight
50 lb
Color
Kraft
Roll Weight
48 lb
Packing Paper Form
Roll
Bundle Weight
48 lb
Packing Paper Type
Poly Coated Paper

Description

Kraft Paper, 50 lb, 600 ft, Brown, Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.