#5-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # SCIA0-50037USA-100BX

  • Zoro # G2677674


product price: $16.29
/pk 100, $0.16/ea

Key Features

Socket Head
Hex Drive
Thread Size
#5-40
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA0-50037USA-100BX
Zoro #
G2677674
UPC #
096653453409
Country of Origin
United States

Dimensions

Thread Size
#5-40
Screw Length
3/8 in
Drive Size
3/32 in
Thread Length
3/8 in
Head Height
0.125 in
Vented Hole Size
Not Vented
Min. Thread Length
3/8 in
Head Diameter
0.205 in
Minimum Thread Length
3/8 in
Length
3/8 in
Head Dia.
0.205 in
Dia./Thread Size
#5-40

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39
Thread Type
Coarse
Thread Fit
3A
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #5-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.125 in, Head Diameter 0.205 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products