Zoro Homepage

#5-40 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1/4 in Length, 100 PK

  • Mfr # U55050.012.0025

  • Zoro # G6606070


product price: $4.59
/pk 100, $0.05/ea

Key Features

Socket Head
Hex Drive
Thread Size
#5-40
Screw Length
1/4 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55050.012.0025
Zoro #
G6606070
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#5-40
Screw Length
1/4 in
Drive Size
3/32 in
Head Height
0.125 in
Thread Length
1/4 in
Min. Thread Length
1/4 in
Head Diameter
0.218 in
Minimum Thread Length
1/4 in
Head Dia.
0.2188 in
Dia./Thread Size
#5-40

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Material Grade/Class
316
Material Type
Stainless Steel
Finish Type
Plain
Material Grade
316
Screw Head Type
Cylindrical
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #5-40, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.125 in, Head Diameter 0.218 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products