Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5-40 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-5c-25

  • Zoro # G816462624


product price: $2.59
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.36

Key Features

Phillips Drive
Pan Head
Overall Length
1/4 in
Material
Stainless Steel
Thread Size
#5-40
Type
Machine Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-5c-25
Zoro #
G816462624
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Thread Size
#5-40
Maximum Head Height
3/32 in
Fastener Length
1/4 in
Maximum Head Width
1/4 in
Drive Size
#2
Screw Size
#5-40

Details

Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Pan
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.