This item is Discontinued.

Zoro Select #5-40 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 8800 PK B24210.012.0075

#5-40 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 8800 PK (Discontinued)

  • Mfr # B24210.012.0075
  • Zoro # G3317853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24210.012.0075
Zoro #
G3317853
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#5-40
Fastener Length
3/4 in
Head Height
0.236 in
Head Dia.
12.0 mm
Minimum Head Height
0.083 in
Screw Size
#5-40
Minimum Head Width
0.215 in
Head Width
0.237 in
Maximum Head Height
0.236 in
Maximum Head Width
0.237 in
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Bulk
Thread Fit
3A/2A
Thread Type
Coarse
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #5-40, Fastener Length 3/4 in, Head Width 0.237 in, Head Height 0.236 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.237 in, Minimum Head Width 0.215 in, Maximum Head Height 0.236 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.