#5-40 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-pfm-5c-37
Zoro # G416461232
product price: $3.15
/pk 100, $0.03/eaSold in multiples of 4 for $12.60
Key Features
Flat Head
Phillips Drive
Fastener Length
3/8 in
Screw Size
#5-40
Maximum Head Width
1/4 in
Material Grade/Class
316
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-5c-37
Zoro #
G416461232
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/8 in
Screw Size
#5-40
Maximum Head Width
1/4 in
Overall Length
3/8 in
Drive Size
#2
Thread Size
#5-40
Maximum Head Height
5/64 in
Details
Material Grade/Class
316
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.