#5-40 x 3/8 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sbm-5c-37

  • Zoro # G816462938


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Slotted Drive
Binding Head
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Maximum Head Height
5/64 in
Overall Length
3/8 in
Screw Size
#5-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sbm-5c-37
Zoro #
G816462938
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Maximum Head Height
5/64 in
Overall Length
3/8 in
Screw Size
#5-40
Thread Size
#5-40
Maximum Head Width
17/64 in

Details

Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Drive
Slotted
Finish
Passivated
Material
Stainless Steel
Head Type
Binding
Thread Style
Fully Threaded
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.