#5-40 x 3/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-5c-37

  • Zoro # G516463624


product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07

Key Features

Slotted Drive
Flat Head
Screw Size
#5-40
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Size
#5-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-5c-37
Zoro #
G516463624
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#5-40
Thread Size
#5-40
Maximum Head Width
15/64 in
Fastener Length
3/8 in
Overall Length
3/8 in
Maximum Head Height
15/64 in

Details

Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Slotted
Head Type
Flat
Finish
Passivated
Item
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #5-40, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.