Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal. Red HDPE Beverage Cooler

  • Mfr # 42196

  • Zoro # G4955772


product price: $57.89
/ea

Key Features

Capacity
5 gal.
Material
Plastic
With Wheels
No
Cooler Capacity
5 gal
Exterior Height
20 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42196
Zoro #
G4955772
UPC #
034223421960
Country of Origin
United States

Dimensions

Exterior Height
20 1/8 in
Exterior Width
13-3/4"
Exterior Dia.
12 21/64 in
Exterior Length
20-5/8"
Overall Height
20 1/8 in
Overall Diameter
12 3/8 in

Details

Capacity
5 gal.
Material
Plastic
With Wheels
No
Cooler Capacity
5 gal
Item
Beverage Dispenser
Primary Material
Plastic
Features
Grainger Logo, Lid Keeper Cord, Spigot
Lid Color
White
Cooler Body Type
Beverage Dispenser
Body Color
Red
Insulation
Insulated
Cooler Design
Liquid Storage and Dispensing
Ice Retention
Up to 1 day
Includes
4.25 oz Cup Rack Dispenser
Product Type
Standard Beverage Dispensing Cooler
Cold Retention - Maximum
1 day
Capacity - Maximum
5 gal

Description

Beverage Dispenser, Capacity 5 gal., Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.