Zoro Homepage

5 in x 5 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11K583

  • Zoro # G7484556


product price: $0.62
/ea
Sold in multiples of 25 for $15.50

Key Features

Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K583
Zoro #
G7484556
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
5 in
Inside Width
5 in
Inside Height
5 in
Wall Thickness
1/8 in
Outside Length
5 3/8 in
Outside Width
5 3/8 in
Outside Height
5 5/8 in
Inside LxWxH
5x5x5

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Multi Purpose
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 5 in, 5x5x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 in, Outside Width 5 in, Outside Height 5 in, 5 3/8x5 3/8x5 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.