
#5, Wood Screw, Plain Brass, 1/2 in L, 10000 PK
Mfr # 05C08DPFDBB
Zoro # G8546844
product price: $77.45
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Fastener Length
1/2 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05C08DPFDBB
Zoro #
G8546844
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#5
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Thread Type
Coarse
Meets/Exceeds
Thread
Description
Wood Screws,5X1/2 PHIL FLAT HI,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.