
#5, Wood Screw, Zinc Plated Steel, 5/8 in L, 10000 PK
Mfr # 05F10DPFD
Zoro # G8546939
product price:Â $72.69
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05F10DPFD
Zoro #
G8546939
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#5
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Thread Type
Fine
Meets/Exceeds
Thread
Description
Wood Screws,5-20X5/8 PHL FLT H,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.