Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33J861
Zoro #
G4982433
UPC #
190735465301
Country of Origin
China
Dimensions
Height
25 1/4 in
Width
18 in
Depth
5 1/2 in
Overall Width (In.)
18
Overall Depth (In.)
5-1/2
Overall Height (In.)
25-1/4
Details
Material
Steel
Color
Beige
Includes
2 keys, 3 Wall Anchors., 3 Wood Screw, Control Out Tags, Red Permanent Key Tags, White Loaner Key Tags
Key Capacity (Units)
500
Finish
Beige Enamel
Type
Hook Style
Built-In
Key Hooks
Door
Hinged Key Lock Door
Item
Key Cabinet
Description
Key Control Cabinet, Key Capacity (Units) 500, Height 25 1/4 in, Depth 5 1/2 in, Width 18 in, Steel, Built-In Key Hooks, Door Hinged Key Lock Door, Finish Beige Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.