Shop DURHAM MFG

Welded Mesh Security Cart with Adjustable Shelves, 2,000 lb Capacity, 32 in W x 66 1/2 in L x

  • Mfr # HTL-3060-DD-1AS-6PU-95
  • Zoro # G9848553

product price: 
$
1,024.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
32 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HTL-3060-DD-1AS-6PU-95
Zoro #
G9848553
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Welded Mesh Security Cart with Adjustable Shelves
Caster Type
(2) Swivel, (2) Rigid
Gauge
14 ga
Caster Material
Polyurethane
Finish
Powder Coated
Includes
Adjustable Shelf, Pad-Lockable Latch (lock not included), Stationary Shelf
Number of Shelves
1
Assembled/Unassembled
Assembled
Includes Bins
No
Caster Wheel Type
Standard
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Adjustable Increments
4 in
Handle Type
Flat
Locking System
Padlockable
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Construction
Solid
Side Panel Construction
Expanded Metal
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
32 in
Shelf Width
26 7/8 in
Shelf Length
57 7/8 in
Caster Dia.
6"
Mesh Size
3/4 in x 1-1/2 in
Caster Width
2 in
Shelf LxW
57-7/8 inx26-7/8 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Overall LxWxH
66-1/2 inx32 inx56-1/2 in
Wire Rope Length
67 in
Length
67 in

Description

Security Cart, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Adjustable Increments 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 14 ga, Handle Type Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.