Zoro Select

5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK


original price: $12.43
36% off
new price: $7.89
/pk 50, $0.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Socket Head
  • System of Measurement Inch
  • Thread Size 5/16"-18
  • Screw Length 1 in
  • Screw Head Type Cylindrical
  • Drive Size 1/4 in
See all product information

Product Information

Dimensions

Thread Size 5/16"-18
Screw Length 1 in
Drive Size 1/4 in
Thread Length 1 in
Head Height 0.312 in
Vented Hole Size Not Vented
Min. Thread Length 1 in
Minimum Thread Length 1 in
Minimum Head Height 7.78 mm
Head Diameter 0.469 in
Maximum Head Height 7.92 mm
Dimensional Standards ASME B18.3
Length 1 in
Dia./Thread Size 5/16"-18
Head Dia. 0.469 in

Details

System of Measurement Inch
Screw Head Type Cylindrical
Drive Type Hex
Material 18-8 Stainless Steel
Finish Plain
Min. Tensile Strength 85,000 psi
Standards ASME B18.3, ASTM F837
Item Socket Head Cap Screw
Rockwell Hardness B80 to C32
Fastener Thread Type UNC (Coarse)
Temp. Range - 50 Degrees F to 550 Degrees F
Thread Direction Right Hand
Thread Style Fully Threaded
Thread Type Coarse
Proof Load 74,000 psi
Color Silver
Material Quality Standards ASTM F837
Maximum Temperature 550 Degrees F
Minimum Yield Strength 81,000 psi
Includes Washer No
Head Texture Knurled
Minimum Temperature -50 Degrees F
Seal Material None
Manufacturer Location Globally Sourced
Non-Marring Tip No
Resistance Properties Corrosion Resistant
Sealing Gasket No
Head Type Socket
Tensile Strength 85,000 psi
Thread Fit 3A
Material Grade/Class 18-8
Basic Material Stainless Steel
Screw Style Socket Head Cap Screw
Fastener Finish Plain
Material Grade 18-8
Fastener Industry Standards ASME B18.3, ASTM F837

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.