Shop ZORO SELECT
See all product information
Create Account
5/16"-18 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 2-7/8 in Length
- Mfr # ZPS72051C38
- Zoro # G2461229
product price:Â
$
73.69
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
5/16"-18
Screw Length
2-7/8 in
Material
Aluminum
Finish
Plain
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPS72051C38
- Zoro #
- G2461229
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Aluminum
- Finish
- Plain
- Head Type
- Socket Flanged
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Fastener Thread Type
- UNC (Coarse)
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Dimensional Standards
- AMPG 2013 ZPS.01
- Thread Fit
- 3A
- Pack Size
- Small Pack
- Screw Head Type
- Cylindrical Flanged
- Screw Style
- Socket Head Cap Screw
- Fastener Industry Standards
- Not Listed
- Fastener Finish
- Plain
- Material Grade
- Not Graded
- Basic Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 2-7/8 in
- Drive Size
- 1/4 in
- Head Height
- 0.375 in
- Vented Hole Size
- Not Vented
- Thread Length
- 1/2 in
- Min. Thread Length
- 1/2 in
- Head Diameter
- 0.468 in
- Flange Thickness
- 0.063 in
- Flange Diameter
- 11/16 in
- Minimum Thread Length
- 1/2 in
- Dia./Thread Size
- 5/16"-18
- Length
- 2 7/8 in
- Head Dia.
- 0.4688 in
- Fastener Length
- 2 7/8 in
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 2 7/8 in, Head Height 0.375 in, Head Diameter 0.468 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.