5/16"-18 x 1 1/2 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-FP6-31C-150

  • Zoro # G416461775


product price:  $16.59
/pk 25, $0.66/ea

Key Features

Flat Head
Torx Drive
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Maximum Head Height
13/64 in
Maximum Head Width
21/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-FP6-31C-150
Zoro #
G416461775
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
13/64 in
Maximum Head Width
21/32 in
Overall Length
1 1/2 in
Thread Size
5/16"-18
Drive Size
T40
Fastener Length
1 1/2 in

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Flat
Drive
Torx
Material Grade/Class
18-8
System of Measurement
Inch
Item
Tamper Resistant Screw
Material
Stainless Steel
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.