Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 1 in Slotted Fillister Machine Screw, Plain Steel, 500 PK
- Mfr # 3116MSL188
- Zoro # G2521292
product price:Â
$
277.99
/pk of 500, $0.56/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3116MSL188
- Zoro #
- G2521292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Fillister
- Drive
- Slotted
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.6.3
- Item
- Machine Screw
Description
Machine Screws,5/16-18X1 SLOT FI,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.