5/16"-18 x 1 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-FP6-31C-100

  • Zoro # G516461927


product price:  $15.19
/pk 25, $0.61/ea

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Drive Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FP6-31C-100
Zoro #
G516461927
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T40
Maximum Head Width
21/32 in
Thread Size
5/16"-18
Fastener Length
1 in
Maximum Head Height
13/64 in
Overall Length
1 in

Details

System of Measurement
Inch
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Head Type
Flat
Material
Stainless Steel
Thread Type
Coarse
Drive
Torx
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Finish
Passivated

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 1 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products