5/16"-18 x 2 in Phillips Round Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-prm-31c-200
Zoro # G816465540
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87
Key Features
Round Head
Phillips Drive
Type
Machine Screw
System of Measurement
Inch
Drive Size
#3
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-31c-200
Zoro #
G816465540
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Drive Size
#3
Maximum Head Height
7/32 in
Maximum Head Width
19/32 in
Thread Size
5/16"-18
Overall Length
2 in
Screw Size
5/16 in-18
Details
Type
Machine Screw
System of Measurement
Inch
Head Type
Round
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
100,000 psi
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.