Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 2-sfm-31c-200
- Zoro # G916463491
product price:Â
$
7.59
/pk of 10, $0.76/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
Slotted Drive
Flat Head
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
2 in
Tensile Strength
70,000 psi
Screw Size
5/16 in-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-sfm-31c-200
- Zoro #
- G916463491
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 in
- Screw Size
- 5/16 in-18
- Maximum Head Height
- 3/16 in
- Overall Length
- 2 in
- Maximum Head Width
- 33/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Drive
- Slotted
- Head Type
- Flat
- Finish
- Passivated
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.