5/16"-18 x 2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
- Mfr # 31-BP6-31C-200
- Zoro # G716462830
product price:Â
$
7.99
/pk of 10, $0.80/ea
Key Features
Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T40
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-BP6-31C-200
- Zoro #
- G716462830
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Tamper Resistant Screw
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Resistance Properties
- Tamper-Resistant
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 in
- Drive Size
- T40
- Maximum Head Width
- 35/64 in
- Overall Length
- 2 in
- Maximum Head Height
- 11/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 35/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.