Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 9/16"-12, Steel, PK275
- Mfr # HCI805601501-275P
- Zoro # G823558884
product price:Â
$
225.99
/pk of 275, $0.82/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Thread Type
Coarse
Head Width
13/16 in
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805601501-275P
- Zoro #
- G823558884
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 23/64 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 275
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.